Beli motor vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMETEK LAMB Vacuum DC MotorDeskripsi:Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.atribut:
- Average Life (hour): 500
- Body Dia. (in): 5.7
- Duty cycle: Intermittent
- Frame: Non-Standard
- Ins. Class: A
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Lug
- Motor Thermal Protection: None
- Motor/Blower Type: Bypass
- Mounting Brackets: Thermoset
- No. of Speeds: 1
- Phase: Single
- LAVOR Dry Vacuum Cleaner ProfessionalDeskripsi:Professional ultra silent vacuum cleaners Lavor were conceived to meet the needs of floor care sector. Equipped with: - Silenced single stage motor (high effciency). - Integrated accessory holder. - Shock and overturn proof design. - 12 litre plastic tank (PP). - HEPA filter. - Rotating ON/OFF switch. - Microfber collector filter HEPA flow. - High visibility safety power cable 12m. - Accessories Ø 32. Optional: - code. 5.212.0023 Paper collector filter set (10pcs). - code. 5.212.0149 Microfber collector filter set (10pcs). - code. 3.754.0081 Brush carpet Turbo brush Type 2. - code. 6.205.0199 Paper collector filter set (300pcs). - code. 6.205.0200 Paper collector filter set (550 pcs).atribut:
- Maximum Motor Power (W): 800/900
- Column Depresion (kPa/mmH2O): 24/2400
- Air Suction (L/s): 44
- Noise Level (dBa): 72
- Voltage (V/Hz): 230-50
- Alphalux Three Stage By Pass Motor Wet & Dry Vacuum Cleaneratribut:
- Power Supply: 1350W
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Platinum Keramik Peninsula Series Floor Tile 80x80 (Keramik Lantai)atribut:
- Finish: Glossy
- Size (cm): 80x80
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- SL Plastic Tray Alaska Super Triangle Side (Nampan)atribut:
- Color: Random Color
- Dimensions (mm): 535x420x180
- Size: Jumbo
- Nitto L Transparent non-slip tapeatribut:
- Adhesive: Acrylic
- Base Material: Polyester film
- Color: Clear
- Tape Length (m): 5
- Tape Thickness (mm): 0.5
- Where to Use: Outdoors
- Ametek One Stage By Pass Motor Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Power Supply: 1200W
- COSMO Cleanroom Wipes (Lap Penyerap)Deskripsi:Tisu ruang dan zona bersih kelas 100. Tisu pembersih untuk lingkungan kritis yang mengutamakan persyaratan pengendalian kontaminasi dengan pelepasan partikel rendah dan tingkat ekstraksi yang rendahatribut:
- Color: White
Daftar Harga motor vacuum cleaner Terbaru October 2026
| Alphalux Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu) | Rp1.499.900 |
| AMETEK LAMB Vacuum DC Motor | Rp5.599.900 |
| LAVOR Dry Vacuum Cleaner Professional | Rp3.999.900 |
| Innotechs Scrubber Motor Battery XD3A for Vacuum Cleaner | Rp1.999.900 |
| Alphalux Three Stage By Pass Motor Wet & Dry Vacuum Cleaner | Rp2.599.900 |
| NILFISK Vacuum Wet and Dry (Penyedot Debu) | Rp2.499.900 |
| Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu) | Rp1.099.900 |
| Alphalux Accecories Standard Dry Vacuum Cleaner | Rp929.900 |
| Platinum Keramik Peninsula Series Floor Tile 80x80 (Keramik Lantai) | Rp269.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp769.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103046721-1.jpg)




/4iP103953162-1.jpg)
/P103044163-1.jpg)

/oqP114353890-1.jpg)
/00P103640000-1.jpg)
/dsP103209496-1.jpg)

/odP108166877-19.jpg)
/bmP105254418-1.jpg)

/fpP111472565-1.jpg)
/P103044145-1.jpg)
/P103044039-1.jpg)
/5nP115842203-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)